Life in the kitchen is easier when you use the right tool for the task. This instant read thermometer ensures your food is cooked to a safe internal temperature and the desired doneness. The quick dial thermometer is great for checking food temperatures for your everyday prepping, cooking and baking. The antimicrobial protective sheath is imprinted with target cooking temperatures for beef, poultry, pork, lamb and veal.
Escali® AH2-Instant Read Dial Thermometer, NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | 0 °C |
| Max Temperature | 220 °C |
| Includes | Includes antimicrobial protective sheath with pocket clip. Target cooking tempe |
| Material | Stainless Steel |
| Description | Instant Read Dial Thermometer, NSF Listed |
| Manufacturers Part Number | AH2 |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |