Ensure that your food is kept at the proper temperature while storing with the refrigerator/freezer thermometer. For use in cold storage applications. Includes suction cup for mounting. NSF Listed
Escali® AHF2-Refrigerator-Freezer Thermometer NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 4-3/4 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -40 °C |
| Material | Plastic |
| Description | Refrigerator/Freezer Thermometer |
| Color | White |
| Manufacturers Part Number | AHF2 |
| Max Temperature | 80 °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |