Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Escali

Model # :WBB2239030

MPN #: DR1

Escali® DR1-Extra Large Display Digital Timer

Product Description
Escali® Extra Large Display Digital Timer

The extra large display digital timer counts up and down with a 99 min and 59 second maximum. It serves as a timer as well as a clock with 12/24 hour clock mode and has a magnetic back as well as a stand.One AAA Battery included

PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3-1/4 in
Height3/4 in
Weight0.2 lbs

Product Details

MaterialPlastic
DescriptionExtra Large Display Digital Timer
ColorWhite
Manufacturers Part NumberDR1
Timer/MemoryTimer: 99 min. & 59 sec. max, Count up & down, Timer can recall last setting.
BrandEscali

Warranty

Warranty2 yr