x

Take 15% off your entire order!

Offer applied at checkout

AIN Plastics UHMW Rectangular Bar stock, 120 in. L 2-1/4 in. W 1/2 in. Thick, Natural

AIN Plastics UHMW Rectangular Bar stock, 120 in. L 2-1/4 in. W 1/2 in. Thick, Natural

Item #: WBB1892157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 120 Legth 2.25 Width 0.5 Depth, and comes in a Natural Color

Features:
  • Tensile Strength (PSI) : 5800
  • Color: Natural
  • Length : 120
  • Shape : Rectangular


  • TENSILE STRENGTH (PSI) 5800
  • PACKAGE QUANTITY 1
  • BRAND Ain Plastics
  • SHAPE Rectangular
  • CONSTRUCTION UHMW
  • LENGTH INCHES 120
  • WIDTH INCHES 2-1/4
  • CONFIGURATION Bar
  • THICKNESS INCHES 1/2
  • COLOR FINISH Natural
  • LENGTH FEET 10
  • TEMPERATURE RANGE 0 - 180
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics UHMW Rectangular Bar stock, 96 in. L 2-1/4 in. W 1/2 in. Thick, Natural

Item #: B1892096

Not Yet Rated

Usually ships in 5 to 8 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics UHMW Rectangular Bar stock, 120 in. L 2-1/4 in. W 1/2 in. Thick, Natural

AIN Plastics UHMW Rectangular Bar stock, 120 in. L 2-1/4 in. W 1/2 in. Thick, Natural

Item #: WBB1892157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant