White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 2" Wide x 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 2" Wide x 48" Long
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
| Thickness | 1/4 in |
| Tensile Strength | 4250 psi |
| Density | .034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -200 to 190 °F |
| Material | UHMW Polyethylene |
| Description | White UHMW Plastic Bar w/ LSE Acrylic Adhesive |
| Hardness | 70D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-UHMW-672 |
| Backing Type | LSE Acrylic Adhesive |
| Adhesive Temperature Range | -30 to 375 F °F |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |