
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 96 Legth 6 Width 2.5 Depth, and comes in a Natural Color
Features:
Features:
- Tensile Strength (PSI) : 5800
- Color: Natural
- Length : 96
- Shape : Rectangular
- TENSILE STRENGTH (PSI) 5800
- BRAND Ain Plastics
- PACKAGE QUANTITY 1
- CONSTRUCTION UHMW
- SHAPE Rectangular
- LENGTH INCHES 96
- WIDTH INCHES 6
- CONFIGURATION UHMW
- THICKNESS INCHES 2-1/2
- LENGTH FEET 8
- COLOR FINISH Natural
- TEMPERATURE RANGE 0 - 180
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics UHMW Rectangular Bar stock, 96 in. L 6 in. W 2-1/2 in. Thick, Black
Item #: B1892451
Not Yet Rated
Usually ships in 5 to 8 days
$671.00

AIN Plastics UHMW Rectangular Bar stock, 96 in. L 6 in. W 2-1/2 in. Thick, Natural
$731.0
- Product Information
- Customer Review
- Product Q&A