Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312919

MPN #: BULK-PS-AC-281

White Acetal Plastic Bar - 1/2" Thick x 4" Wide x 48" Long

Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.

PRICE
$70.95

1
1
Expected on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width4 in
Thickness1/2 in
Tensile Strength8500 psi
Density.051 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-40 to 240 °F
MaterialAcetal
DescriptionAcetal Plastic Bar
HardnessRockwell M90
Package Quantity1
Manufacturers Part NumberBULK-PS-AC-281
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB