Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136049

MPN #: 360-313

Ingersoll Rand® Pneumatic Belt Sander, 3/8"L x 13"W Belt, 20001 RPM

Product Description
The 360-313 Pneumatic Belt Sander is engineered to make quick work of material removal and deliver smooth finishes. Whether removing spot welds, rust, deposits, or burrs; or fine-tuning a finished surface, these tools get the job done fast with a 0.6HP motor.
Increase your productivity with tool-free belt changes that make switching from one abrasive to the next quick and convenient, as well as a tool-free articulating arm that ensures every nook and cranny is easily reached.

Features:
  • Strong and Reliable: .6HP motor delivers maximum removal rates to ensure you get the job done quickly and can do more jobs each day.
  • Adaptable: Tool-free articulating arm ensures hard to reach areas are never overlooked and quick adjustments for whatever task is at hand.
  • Adjustable: A handy power regulator ensures the right amount of power for every task.
  • Ergonomic: Narrow rubber grip provides comfort to last as long as you need.
  • Comfort: Built for all-day use, these lightweight sanders weigh less than 2.5 lbs. and tackle every job without sacrificing comfort and ergonomics.
  • Uses: Can accomplish a wealth of sanding and finishing tasks, from removing spot welds, rust, burrs and surface deposits to final finishing and much more.
  • Includes: 3/8x13" Belt Sander and (3) Norton sanding belts (60, 80 and 100 Grit)


PRICE
$159.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8
Width3-1/2 in
Height3-3/8 in
Weight2 lbs
Orbit3/32 in
Hose Size Inside Diameter5/16

Product Details

Max RPM20000 rpm
RPM20000 rpm
TypePneumatic Belt Sander
CFM28.8 CFM
Horsepower0.6 HP
ColorBlack
Series360 Series
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4 in
DescriptionPneumatic Belt Sander
Package Quantity1
Manufacturers Part Number360-313
Average CFM28.8
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr