Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227595

MPN #: 8941172001

Chicago Pneumatic 3" Air Random Orbital Sander, 15000 RPM

Product Description
Designed for body shops applications such as surface preparation, the CP7200 2 Inch and 3 Inch pneumatic orbital sander (3/32 Inch - 2.5mm) features a very compact and lightweight design for small area repair, a rubber molded pistol grip for comfort. The adjustable power regulator and progressive throttle make the operator's job easier.

Benefits:
  • Mini pistol random orbital sander with 2"" (50 mm) and 3"" (75 mm) H&L pads
  • Rubber molded pistol grip to maximize operator control and reduce fatigue
  • Adjustable power regulator and progressive throttle for easier control
  • Excellent for small area repair


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Height5-11/16 in
Weight2 lbs
Pad Size2,3 in

Product Details

Max RPM15000 rpm
RPM15000 rpm
TypeRandom Orbital Air Sander
CFM21 CFM
ColorRed/Black
Power TypePneumatic
Side Grip HandleYes
ReversibleNo
DescriptionAir Random Orbital Sander,
Package Quantity1
Manufacturers Part Number8941172001
Average CFM21
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr