- Head rotates 360 degrees for operating convenience & comfort
- Interchangeable contact arms maximize operational capability
- Safety lock-off throttle
- Ergonomically designed side handle and grip for comfort and control
- Swivel air inlet and built-in silencing for noise control
- Best for: Light grinding, sanding, deburring and engine port work
Universal Tool 1/2"-12" Belt Sander, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 20000 rpm |
| Horsepower | 0.25 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 16 CFM |
| Description | Belt Sander |
| Manufacturers Part Number | UT8718 |
| Average CFM | 4 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |