Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB2369801

MPN #: ES20251

Air-Care Permanent Washable Electrostatic Air Filter, 20 x 25 x 1", MERV 8

Product Description
Air-Care Electrostatic Filters are EPA Registered

Air-Care 20"x25"x1" Electrostatic Air Filter - MERV 8

Air-Care electrostatic air filters clean the air by using static electricity – a safe, naturally occurring phenomenon. An electrostatic charge is generated by air flowing through a maze of static prone fibers. Airborne particles are attracted and held by the static charge until released by washing.

Silver Frame filters are made from a single piece of roll-formed galvanized steel fastened together at one corner with a single rivet. The filter material is tucked into the frame and is held by the fibers catching on the expanded metal support and the air flow. Many commercial air systems use banks of 20 or 40+ 2" thick pleated filters. Our high arrestance, low resistance permanent filters, however, will give your commercial accounts an economic alternative to the disposable filter.

Benefits You Can Live With
  • Never needs replacing
  • Cleaner air to breathe
  • No harmful ozone emissions
  • Reduces pollen, dust and airborne pollutants
  • Reasonably priced
  • Less housecleaning
  • Anti-microbial filter media
  • Limited Lifetime warranty
  • High dust & particle holding capacity


PRICE
$60.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20
Height25
Weight2 lbs
Nominal Depth1 in
Nominal Height25 in
Nominal Width20 in

Product Details

Manufacturers Part NumberES20251
MERV8
Media TypeGalvanized Steel
BrandAir-Care