Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298627

Global Industrial™ Air Chain Hoist, 1000 lb Cap., 10' Lift, Single Reeved, 45 FPM Lift Speed

Product Description
✓ 10' lift height, 1000-pound lifting capacity
✓ 3/8 NPTF female air hose connection
✓ Chain stops and limit blocks for safe use

The 1000-pound lift-capacity Global Industrial™ Air Chain Hoist is made with a compact aluminum housing, a single-reeve, and a standard 3/8 NPTF female air hose connection that enables it to lift heavy weights up to 10-feet in the air at 45 feet/minute utilizing a compressed air system at a minimum of 90 PSI. Equipped with chain stops and limit blocks for safe operation with pull, latch & unlatch to keep the line moving, it is easy to operate. Includes top hook with latch and chain hook. Limited 1-Year Warranty.

  • Lever-type pendant control with 7' cord
  • Aluminum housing is lightweight and strong
  • Corrosion- & scratch-resistant orange powder coat finish
  • 120 feet/minute maximum lowering rate
  • 1/2" minimum inside hose diameter
  • Some assembly required
  • PRICE
    $3,569.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-1/8 in
    Width9-5/8 in
    Height18-1/2 in
    Weight Capacity1000 lbs
    Weight66 lbs
    Control Cord Length7.2 ft
    Air Supply Hose Minimum Size1/2" I.D.
    Head Room15-1/4 in
    Lift10 ft
    Lift Speed45 ft/min

    Product Details

    Assembly RequiredYes
    TypeChain Hoist
    ColorOrange
    Air LubricationAir Hoist Motor Oil Or 10W
    Air Inlet Port3/8 NPTF Female
    Air Supply Requirement90 PSI
    StyleHook
    Reeving1
    MaterialAluminum
    Package Quantity1
    Manufacturers Part Number298627
    BrandGlobal Industrial

    Warranty

    Warranty1 yr