Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136179

MPN #: 172L

Ingersoll Rand® Chisel Scaler, 9/16" Stroke, 5500 BPM, 12 CFM

Product Description
At 5,500 blows per minute, this lever-operated chisel scaler is not only fast, but extremely durable and efficient.

Features:
  • Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools
  • Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they're durable enough to withstand repeated drops and harsh conditions with ease
  • Comfort: Compact, well balanced and low vibration maximize operators comfort


PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Weight4 lbs
Stroke Length9/16 in
Bore1-5/16 in
Hose Size Inside Diameter5/16"

Product Details

Blows per Minute5500 BPM
TypeChisel Scaler
CFM12 CFM
Air Inlet Thread Size (NPT)1/4 in
Tool TypeScaler
Pressure90 psi
DescriptionChisel Scaler
Manufacturers Part Number172L
PSI90 psi
BPM5500
BrandIngersoll Rand