Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136099

MPN #: 241A1M

Ingersoll Rand® Floor Sand Rammer, 4" Stroke, 1590 BPM, 29 CFM

Product Description
Versatile, powerful and ergonomic, this floor sand rammer can handle any heavy duty job with ease, without having to worry about dirt and grit getting inside and ruining the machinery.

Features:
  • Durability: With a front-end seal and plated piston, this tool is designed to combat wear and last through the toughest environments
  • Reliability : Ingersoll Rand® tools are built to last, and this floor sand rammer is no different
  • Versatile: The floor sand rammer comes with a long handle attachment that can be added for standing operation


PRICE
$1,709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-3/4
Weight26.9 lbs
Stroke Length4 in
Bore1-5/16 in
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute1590 BPM
TypeFloor Sand Rammer
CFM29 CFM
Air Inlet Thread Size (NPT)1/4 in
Tool TypeRammer
Pressure90 psi
DescriptionFloor Sand Rammer
Manufacturers Part Number241A1M
PSI90 psi
BPM1590
BrandIngersoll Rand