Industrial Gold Air Compressor, 30 Gal Cap., 175 PSI, 13 HP, 18.4 CFM, Honda, Electric Start
Write a Review
|
Questions & Answers (0)
Product Description
IG Industrial-duty gas and diesel compressors are designed for applications that require air on the go. Built for durability and reliability with features designed to make these compressors simpler to use and easier to maintain than any other compressor in this class. The engine is standard on the drivers side of the vehicle. The unloader is at your finger tips so you can unload the compressor before starting to increase solenoid and starter life. The transfer tube is protected by the receiver for safety. With the capacity to run 1-inch impact wrenches along with any assortment of air tools, this is the compressor you need to get the job done.
PRICE
$3,449.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 22 in |
| Height | 42 in |
| Weight | 265 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4 |
Product Details
| Oil Type | Synthetic |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Steel, Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CI13GEH33 |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 24 CFM |
| Brand | Industrial Gold |
| Type | Stationary |
| CFM | 18.4 CFM |
| Horsepower | 13 HP |
| Color | Black |
| After Cooler | No |
| Style | Truck Mount |
| Air Filter | Yes |
| Description | Honda Air Compressor |
| Fuel Type | Gas |
| Engine Horsepower | 13 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |