Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246608

Global Industrial™ Air Curtain With Remote Control, 36"W

Product Description
✓ Prevents dust, odors, fumes, & flying insects from entering indoors ✓ Features 2-speed fan operation
✓ Mounts above doors, next to windows, or on walls

The Global Industrial™ Air Curtain with Remote Control maintains indoor air quality and helps save energy by minimizing the loss of warm or cool air through open doorways. It features a 2-speed fan operation and is able to move up to 815 CFM of air, preventing dust, odors, flying insects, and outside air from entering indoors. Designed to be mounted above or next to doors, this unit includes a remote control for ease of use, oscillating louvers that direct airflow, and installation hardware. Limited 1-Year Warranty.

  • Not rated for exterior mounting that will expose the unit to outside elements
  • 5'L power cord with grounded NEMA 5-15 plug
  • Overall dimensions: 36"W x 8-1/2"D x 8-5/8"H
  • ETL- & cETL-Listed
  • PRICE
    $415.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth8-1/2 in
    Height8-5/8 in
    Weight28.5 lbs
    Cord Length5 ft
    Door Width36 in
    Door Height10 ft
    Max Door Height10 ft

    Product Details

    Assembly RequiredNo
    Number of Speeds2
    Heating OptionUnheated
    Mounting LocationInterior
    Wattage345/255 W
    Phase1
    Manufacturers Part Number246608
    BrandGlobal Industrial
    RPM2250 rpm
    TypeStandard
    CFM670/815 CFM
    Horsepower1/3 HP
    ColorWhite
    Amperage2.85 / 2.1 A
    Max FPM at Nozzle3,149 ft/min
    SeriesFM
    Hertz60 Hz
    Voltage120 V
    Package Quantity1
    Power Cord TypeSJT, 3X 18AWG
    Decibels56

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL Listed