Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136052

MPN #: 140EP

Ingersoll Rand® Air Engraving Pen Kit, 1 CFM, 11401 BPM

Product Description
When it's time to make a lasting mark without breaking the bank, Ingersoll Rand® ® 's easy-to-use 140EP Engraving Pen is the time-saving tool you've been looking for. It's been ergonomically designed for top-notch precision on any surface–from alloys to brittle ceramics and everything in between. In fact, its ability to engrave even the hardest materials makes it one of the most efficient and reliable tools in your arsenal. And, because comfort is king, the 140EP comes equipped with a soft rubber grip and slender body design, making it ideal for extended use.

Features:
  • PRODUCTIVITY
    The durability of the 140EP makes it easy to efficiently finish the job with reduced downtime
    Its ability to engrave many different applications and surfaces makes it one of the most versatile tools around and reduces the number of tools an operator will need to carry
    Durably design helps keep productivity at its peak, resulting in reduced downtimes
    Ease of use makes it simple for any technician or operator to mark tools or any other materials with greater legibility
    Greater indentation provides exceptional legibility, especially on hardened surfaces
  • COMFORT
    The tool is lightweight and comfortable to use, complete with a slender, ergonomic body design and a soft rubber grip
    Its narrow body form feels more like a pen, making it easier to grip and easier to write
    A soft rubber grip provides a comfortable cushion for fingers, allowing for longer periods of use with decreased downtime
    Ergonomic design offers maximum legibility without sacrificing comfort
    Lightweight construction provides ultimate comfort for extended use
  • VALUE
    The 140EP is a true value; it's an affordable yet reliable tool that promises peak performance without breaking the bank
    The low cost and high quality of the product makes it a great value
    Budgets everywhere are tight right now, but this tool promises great performance for even the most budget conscious consumers
    Although the price point is lower, it is still a hard-working, reliable tool that will stand the test of time
    Ingersoll Rand® ® brand has proven itself to provide best-in-class products for the professional and this product is no different, despite the value pricing


PRICE
$189.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1-1/16 in
Height1-1/16 in
Weight0.4 lbs
Hose Length5'
Air Connections NPT1/4 in

Product Details

CFM1 CFM
ColorGray
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
MaterialBrass
DescriptionAir Engraving Pen Kit
Manufacturers Part Number140EP
Average CFM4 CFM
BrandIngersoll Rand

Warranty

Warranty1 yr