- 0.4 hp Sealant Removal Kit with 90° & 45° Head
- Non-Reversible
- Safety Lever
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- CE Compliant
Sioux® Sealant Removal Kit with 90° & 45° Head, 0.4HP, 1/4" Air Inlet, 800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,199.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 2 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| RPM | 800 rpm |
| CFM | 21 CFM |
| Horsepower | 0.4 HP |
| Color | Red/Black |
| Tool Type | Sealant Removal Kit |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SDR4A8SF-SRK |
| Free Speed | 800 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |