Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700159

MPN #: 327LS-A

Ingersoll Rand® Air Tire Buffer, 7/16" Hex Quick Change, .5HP, 3,000 RPM

Product Description
Designed for conveniences, the many features of the 327LS-A make it the ideal tool for every tire shop. The quick change chuck, built-in regulator and lever-style throttle make patchwork, roughing areas for recapping and cleaning tire molding a breeze.

Features:
  • Lever-style tease trigger with lock-off for easy operation and protection against accidental start-up
  • Quick change chuck for easy buffing wheel change
  • Piped-away exhaust (included) directs air away from work area and operator
  • Convenient hanger-keeps tool within easy reach


PRICE
$139.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Weight1 lbs
Min Hose Size3/8 in
Air Inlet1/4 in

Product Details

CFM27 CFM
Horsepower0.5 HP
Vibration< 2.5 m/s²
DescriptionLow-Speed Tire Buffer
Package Quantity1
Manufacturers Part Number327LS-A
Output7/16 Hex BTU
Free Speed3000 rpm
ExhaustRear
BrandIngersoll Rand