Urrea Air Filter/Regulator & Lubricator UPWL6, 3/4" NPT, 3000 Flow L/Min
Write a Review
|
Questions & Answers (0)
Product Description
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Regulator with lock regulates air flow. Metal housing protects bowls from impacts. Gauge that allows reading the air pressure in PSI and Map.
PRICE
$119.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| NPT outlet | 3/4 in |
Product Details
| Flow | 3000 L/Min LPM |
| Capacity | 130cc (Lubricant) |
| Manufacturers Part Number | UPWL6 |
| Filter | 5 |
| Pressure Range | 0.5-8.5 psi |
| Temperature | 5-60 °C |
| Brand | Urrea |