Cejn® Model 652 Air Treatment Filter & Regulator W/ 25 µm Filtration
Write a Review
|
Questions & Answers (0)
Product Description
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm.
Application: Virtually every industry, e.g. manufacturing, food, processing, carpentry, paper mills, etc., relies on compressed air as an energy source. In a shared compressed air network, with numerous outlets and an extensive pipework system, air preparation units are especially important.
Application: Virtually every industry, e.g. manufacturing, food, processing, carpentry, paper mills, etc., relies on compressed air as an energy source. In a shared compressed air network, with numerous outlets and an extensive pipework system, air preparation units are especially important.
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 3 lbs |
| Connection Size | 1/2" NPT in |
| Bowl Size | 11 oz |
Product Details
| Bowl Type | Polycarbonate |
| CFM | 194.2 CFM CFM |
| Max PSI | 232 psi |
| Temperature Range | -4° - 122° F °F |
| Material | Aluminum | Nitrile |
| Max Operating PSI | 232 PSI psi |
| Manufacturers Part Number | 19-503-5405-NPT |
| Brand | Cejn |