DEWALT® Air Regulator with Pressure Gauge, 3/8" NPT, 150 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® DXCM019-0343 Air Regulator with Pressure Gauge 3/8 in. NPT is part of the line of DEWALT® genuine replacement parts. The pressure air regulator allows the user to adjust the air compressor pressure depending on the air tool being used. The DEWALT® pressure air regulator with gauge lets the correct amount of air pressure come through the hose to the air tool for maximum tool performance. The body of the air regulator is resistant to corrosion for long-lasting use.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| NPT outlet | 3/8 in |
Product Details
| Temperature Range | 32 to 125 °F |
| Material | Metal |
| Manufacturers Part Number | DXCM019-0343 |
| PSI | 150 psi |
| Max PSI | 150 psi |
| Brand | DeWalt |