Washable Electrostatic Outer Filter for JET AFS-1000B
Features:
- Long lasting, high-quality Replacement Filter
- Washable Electrostatic Outer Filter
- Compatible with JET AFS-1000B
Weights & Dimensions
| Length | 23.1 in |
| Width | 11.7 in |
| Height | 8.0 in |
| Particle Size | 5 mic |
Product Details
| Type | Air Filtration Replacement Filter |
| Manufacturers Part Number | JT9-708732 |
| For Use With | AFS-1000B |
| Electrostatic | Yes |
| Washable | Yes |
| Inner or Outer Filter | Outer |
| Brand | JET |