For Use With:
- Jet JSG-6DC Disc / Belt Sander
Product Details
| Manufacturers Part Number | JT9-612012 |
| For Use With | Sanders |
| Brand | JET |
The JET Dual-Mitering band saw offers versatility and ease. The unique head design miters both left and right, allowing for quick angle cuts. Add to the convenience with easy conversion from a horizontal to vertical position, and wheels for moving around the shop floor. Features: Built in, self propelled blade brush prevents chip build up in blade guides Head pressure controlled by a hydraulic cylinder Power switch with safety key prevents accidental start up CSA/CUS: Following strict guidelines and electrical requirements, this JET saw is CSA/CUS certifield Blade is fully guarded for ...
The newly re-designed 2244 Oscillating Drum Sander from JET has an exclusive oscillating feature that helps create the best sanding finish with the least amount of dust. When in the oscillating mode, the sanding drum head oscillates from left to right which lowers heat build-up on the sanding belt, reducing loading and burning. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The Sandsmart™ conveyer system continuously monitors the load on the drum motor to prevent an overload situation. The ...
Innovative and built to last; that's how customers describe the latest addition to the JET line of saws. Easy speed change, quick lock vise and large 8" wheels enhance the convenience of this rugged machine. It is everything you expect from a JET saw. Features: Gear box for ease of speed change UL Listed motor Heavy cast iron bow & head Hardened and ground worm gear Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard Equipment: Quick Lock Vise Vertical Worktable Coolant system Adjustable work stop Bi-metal blade Chip Brush
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Swivel head for both horizontal and vertical miter cutting Gear box for ease of changing speeds UL listed motor Heavy cast iron bow and head Hardened & ground worm gears Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard ...
The JET JWP-208-1 planer quickly and quietly transforms rough lumber into smooth boards, with a full 20" planing width. Its heavy-duty cast iron and steel construction keeps the workpiece steady and supported, while the conveniently located two-speed gear box allows for quick and easy feed rate adjustments. This machine means business with a powerful 3 HP induction motor. You'll appreciate the sets of three steel infeed and outfeed rollers to help prevent annoying snipe. A large cast-iron table with smooth-as-glass surface makes this planer a beautiful addition to the shop. And since ...