Aleco® Air-Flex Mesh Strip Door, 50% Overlap, HTP Mounting System, 10'W x 7'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mesh strips are made from 12oz. coated polyester for long life and durability. Allows for hands free accessibility and can be easily installed using our exclusive MaxBullet® HTP mounting hardware. Ideal for high volume traffic locations where you want to let fresh air in and keep the bugs out - back doors of restaurants, cafeterias, food prep facilities, personnel doors at commercial and manufacturing locations, open air concessions at parks, sports arenas and other outdoor facilities. The Strip size is 8" x 0.080".
PRICE
$875.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 84 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Material | Polyester |
| Color | Black |
| Manufacturers Part Number | 405084 |
| Brand | Aleco |