Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aleco

Model # :WBB3191812

MPN #: 170328

Aleco® Luxe Collection Strip Door Bulk Roll, 8"W x 150'H, Frost

Product Description
Transform your entrance with a contemporary twist on a timeless solution. Luxe Collection by Aleco® is crafted from high-quality materials, combining durability with aesthetic appeal. The frost design delicately diffuses light creating a soft, translucent effect that enhances the room's ambiance with a refined, frosty finish. Its glacial design is both visually and tactilely appealing, striking a sophisticated balance between style and practicality. This strip door system maintains a sense of openness, while also providing a degree of separation. Ideal for contemporary interiors, this door is a perfect blend of understated luxury and classic design.

PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height1800 in
Thickness1/16 in

Product Details

Assembly RequiredYes
TypeStrip Door Bulk Rolls
IncludesRoll Comes On Inner Cardboard Core
MaterialVinyl
ColorClear Frost
Manufacturers Part Number170328
BrandAleco