Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227654

MPN #: T024587

Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 610 Max Torque

Product Description
CP749 Series 1/2" impact wrench belongs to our Classic range. With its patented clutch mechanism in oil bath and metal motor housing, it is renowned for its durability. Efficient loosening and tightening of nuts is ensured with a torque of 610 ft.lbs / 827 Nm. The CP749 Series consists of 2 models: 1/2" short anvil and 1/2" long anvil.

Benefits:
  • Metal motor housing with CP's patented clutch in oil bath for high durability
  • 4-power settings for better versatility
  • Compact design with comfortable contoured handle


PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Weight6 lbs
Air Inlet1/4 in
Max Torque610 lb-in
Drive Size1/2 in
Working Torque50.2 lb-ft

Product Details

RPM6400 rpm
CFM0 CFM
ColorSilver
StylePistol Grip
ReversibleYes
MaterialAluminum
Anvil1
Package Quantity1
Manufacturers Part NumberT024587
BPM1320
Noise Output107 dBA
Free Speed6400 rpm
BrandChicago Pneumatic

Warranty

Warranty2 yr