- VIBROTHERM DRIVETM impact wrenches incorporate the completely new AIRCAT design impact wrench mechanism (patent pending)
- The new mechanism reduces vibration levels by between 30%-40% and increased the life of the mechanism by 50%
- The latest patented AIRCAT muffler system produces the characteristic AIRCAT unmatched low noise levels
- The patented grip design provides the customary AIRCAT operator comfort
- Investment into tooling and materials and a triple injection molding processes enables AIRCAT to produce cosmetic designs that are unmatched in the industry
Aircat Vibrotherm Air Impact Wrench, 1/2" Drive Size, 1300 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 4 1/2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1300 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 950 lb-ft |
Product Details
| SCFM Use @ 90 PSI | 8 SCFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Material | Composite |
| Spindle | 1/2" Square Drive |
| Manufacturers Part Number | 1178-VXL |
| BPM | 1400 |
| Free Speed | 7500 rpm |
| Brand | Aircat |
| CFM | 8 CFM |
| Color | Black and Red |
| Style | Pistol |
| Anvil | Standard |
| Description | Vibrotherm Air Impact Wrench |
| Package Quantity | 1 |
| Average CFM | 8 CFM |
| Noise Output | 86 dBA |
Warranty
| Warranty | 1 yr |