Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB1016400

MPN #: MTCM-16X50-S-T

Bimba-Mead Air Linear Guided Slide MTCM-16X50-S-T, Bronze BRG, M5X0.8 Port, 16mm Bore, 50mm Stroke

Product Description
MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments.

Features

  • M5X0.8 Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.10° Non-Rotate Tolerance
  • 16mm Cylinder Bore
  • 50mm Cylinder Stroke
  • Bronze Bearing Guided Style
PRICE
$499.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cylinder Stroke50mm
Port SizeM5X0.8 in
Cylinder Bore16mm in

Product Details

SeriesMTCM
Proof Pressure213 psi
Pressure Range18 to 142 psi
LubricationNot Required
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
Cushion TypeBumper
ActionDouble Acting
DescriptionAir Linear Guided Slide
Manufacturers Part NumberMTCM-16X50-S-T
Non Rotate Tolerance± 0.10°
Guided StyleBronze Bearing
BrandBimba-Mead