Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB1016188

MPN #: MTCM-32X100-S-T

Bimba-Mead Air Linear Guided Slide MTCM-32X100-S-T, Bronze BRG, 1/8" NPT, 32mm Bore, 100mm Stroke

Product Description
Bimba-Mead Air Linear Guided Slide MTCM-32X100-S-T, Bronze BRG, 1/8 NPT, 32mm Bore, 100mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments.

Features

  • 1/8 NPT Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.08° Non-Rotate Tolerance
  • 32mm Cylinder Bore
  • 100mm Cylinder Stroke
  • Bronze Bearing Guided Style
PRICE
$1,019.00

1
1
Ships in 85 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cylinder Stroke100mm
Port Size1/8 NPT in
Cylinder Bore32mm in

Product Details

SeriesMTCM
Proof Pressure213 psi
Pressure Range18 to 142 psi
LubricationNot Required
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
Cushion TypeBumper
ActionDouble Acting
DescriptionAir Linear Guided Slide
Manufacturers Part NumberMTCM-32X100-S-T
Non Rotate Tolerance± 0.08°
Guided StyleBronze Bearing
BrandBimba-Mead