OTC Air Operated Oil Filter Crusher, 10 Tons Force
Write a Review
|
Questions & Answers (0)
Product Description
EPA standards for landfills and hazardous waste are becoming tougher and tougher. Crushing filters and collecting the used oil helps your shop comply with these standards and avoid fines. Crushing eliminates the need for costly TCLP testing of wastes which may otherwise be necessary for disposal in a landfill. In some locations crushed filters can be recycled as scrap metal. OTC's 10-Ton Capacity Air-Operated Automotive Spin-on Oil Filter Crusher features a generously sized crushing chamber that handles up to four automotive filters 3-7/8 inches in diameter x 9 inches tall at one time - in approximately 20 seconds. Precision engineering and durable, high quality materials ensure a lifetime of dependable operation. 100% pneumatic operation eliminates electrical connections. Stand included. Covered by OTC's Lifetime Marathon Warranty.
PRICE
$5,719.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 280 lbs |
Product Details
| Assembly Required | No |
| Type | Oil Filter Crusher |
| Cycle Time | 20 sec |
| Package Quantity | 1 |
| Description | Air Operated Oil Filter Crusher |
| Color | Blue |
| Manufacturers Part Number | 1821 |
| Brand | OTC |