- OTC's 3-prong self-adjusting oil filter wrench features 3 arms that adjust to fit a wide range of filter sizes, making this a very flexible tool for the workplace or home shop
- Knurled legs provide extra gripping power; rotation of the tool adjusts the legs tightly against the filter
- Fits filters ranging from 2-1/2 inches to 5-1/4 inches (65 mm to 135 mm) in diameter
- To turn the tool use a 1/2 inch drive ratchet in the ratchet drive or a 13/16 inch wrench or socket on the nut
OTC Oil Filter Wrench With 3 Leg
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-5/16 in |
| Height | 3-1/2 in |
Product Details
| Type | Filter Wrench |
| Package Quantity | 1 |
| Description | Oil Filter Wrench |
| Color | Silver |
| Manufacturers Part Number | 4568 |
| Brand | OTC |