Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
Bimba-Mead Air Press AP-600PX6, 1-3/4 Ton Pneumatic Arbor Press W/6" Bore X 6" Stroke Cylinder MT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,329.00
1
1
Free Shipping Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.5 in |
| Width | 8 in |
| Height | 28 in |
| Size | 1-3/4 Ton |
| Stroke Length | 6 in |
| Table Dimensions | 8 in X 8 In |
| Cylinder Bore | 6 in |
Product Details
| Type | Arbor Press |
| Tool Material | Steel |
| Piston Rod | High Tensile Ground And Polished Hard Chrome Plated Steel |
| Cylinder Type | Tie Rod |
| Piston Material | Solid High Alloy Aluminum |
| Manufacturers Part Number | AP-600PX6 |
| Thrust at 100 PSI | 2827 Lbs |
| Brand | Bimba-Mead |