Breathing Air Cylinders & Fill Stations
Availability
Cylinder Material
PSI
Brand
Material
Type
Color
Price
Related Products
Specifications: Kit incudes: hood, collar, 2 nebulisers, sweet tasting sensitivity solution, sweet tasting fit test solution and laminated user instructions. FT-10 uses a test solution of sodium saccharin that produces a sweet tasting aerosol. Meets the performance criteria for fit testing respirators under the current OSHA Standard for Respirator Protection: 29 CFR 1910.134, Appendix A. Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or ...
Air Systems International 25" x3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3 Features: 3/8" I.D. 5/8" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Black PVC/Polyurethane Alloy Fittings: 1/4" Hansen 3000 Series Socket & Plug Temperature Rating: 25°F to 150°F Pressure Rating: Maximum of 250 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series, and 3M™ Filter Retainer 501. When properly fitted, use with appropriate cartridges for various applications including spray painting, lacquering, petrochemical and chemical manufacturing, pesticide spraying and agriculture for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full ...
Specifications: Kit includes: hood, collar, 2 nebulisers, bitter tasting sensitivity solution, bitter tasting fit test solution and laminated user instructions. FT-30 uses a test solution of denatonium benzoate to produce a very bitter taste. Meets the performance criteria for fit testing respirators under the current OSHA Standard for Respirator Protection: 29 CFR 1910.134, Appendix A. Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or ...
The "no rust" solution to safely securing LPG and compressed gas cylinders! Cylinder Lockers from Justrite offer superior features that make these units extremely durable and easy-to-use. Constructed of 100% welded aluminum - they will not rust, corrode or discolor. Justrite's expanded .065" (1.65mm) thick metal panels are the strongest in the industry - offering additional resistance to tampering. Welded security lug on front panel door accepts a padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame add rigidity. All models have an exclusive ...