Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :T9FB571723

MPN #: MV-TP

Bimba-Mead Air Valve MV-TP, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Two-Position Actuator, Detent Ret

Product Description
MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.

PRICE
$175.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width1-1/2 in
Height3-1/32 in
Port Size1/8 NPT in

Product Details

ActuatorTwo Position
Body MaterialCast Aluminum
Spool MaterialViton
Pressure RangeVacuum to 120 PSI psi
Pressure120 psi
LubricationNot Required
FluidAir
Cycle Life7-10 Million
Valve Body MaterialCast Aluminum
Ambient Operating Temperature Range115° F °F
Filtration40 Micron mic
SealsDupont® Teflon
DescriptionTwo Position
Manufacturers Part NumberMV-TP
MediaAir or Inert Gas
Flow CoefficientCv = 0.11
Force to ActuateAs Low as 6.4 Ounces
Flow @ 100 PSI6 SCFM psi
BrandBimba-Mead