Bimba-Mead Direct Acting Valve M3V1-06-12VDC, 3 Port, 2 Pos, Single, 1/8" NPT, 12VDC, Cv=0.051
Write a Review
|
Questions & Answers (0)
Product Description
M3V1 direct acting solenoid valves are 3-way, 1/8 in NPT port, poppet style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M3V1 can be used in individual valve applications or multiple valves can be stacked together to share supply air which simplifies the piping. The DIN connector includes an LED indicator.
PRICE
$68.95
1
1
Ships in 85 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 29/32 in |
| Height | 2-63/64 in |
| Port Size | 1/8 NPT in |
Product Details
| Type | 3 Port - 2 Position |
| Insulation Material | Class F |
| Power Connection | DIN / LED Connector |
| Pressure | 120 psi |
| Lubrication | Not Required |
| Protection | IP65 (DIN40050) |
| Actuation | Direct Acting |
| Power Consumption | 3.0 W W |
| Temperature Range | 23 to 140 °F |
| Manufacturers Part Number | M3V1-06-12VDC |
| Media | Air |
| Flow Coefficient | Cv = .051 |
| Brand | Bimba-Mead |