Bimba-Mead Air Valve LTV-120DD-12VDC, 5 Port, 2 Pos, Dbl Solenoid, 1/8" NPTF Port, 12VDC
Write a Review
|
Questions & Answers (0)
Product Description
Light-Touch, Snap Acting Control Valve LTVs are compact 1/8" ported 4-way valves that may be actuated by hand, remote air signal, electric signal, or mechanically by machine element. Ideal for powering small or medium sized cylinders and for piloting larger valves.
PRICE
$355.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 7/8 in |
| Height | 4-19/32 in |
| Port Size | 1/8 NPTF in |
Product Details
| Type | 5 Port 2 Position |
| Spool Material | Aluminum |
| Pressure Range | 25 to 100 PSI psi |
| Pressure | 100 psi |
| Lubrication | Petroleum Based Oil |
| Response | 20-30 ms |
| Temperature Range | 0 to 115 °F |
| Filtration | 40 Micron mic |
| Manufacturers Part Number | LTV-120DD-12VDC |
| Flow Coefficient | Cv = 0.24 |
| Flow @ 100 PSI | 14 SCFM psi |
| Brand | Bimba-Mead |