Bimba-Mead Air Pilot Valve M4A220-06, 5 Port, 2 Pos, Dbl Control, 1/8" NPT, Cv=0.78
|
Questions & Answers (0)
Product Description
M4A220-06 double air piloted valves are 4-way, 1/8 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The M4A220-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M200M series manifolds.
PRICE
$109.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 7/8 in |
| Height | 1-3/8 in |
| Port Size | 1/8 NPT in |
Product Details
| Type | 5 Port 2 Position |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Actuation | External control |
| Temperature Range | 23 to 140 °F |
| Manufacturers Part Number | M4A220-06 |
| Media | Air |
| Flow Coefficient | Cv = 0.78 |
| Brand | Bimba-Mead |