Bimba-Mead Two Hand Control CSV-101LS, Cv=0.11 Using Low Stress Buttons
Write a Review
|
Questions & Answers (0)
Product Description
For Safer Operation of Your Machinery CSVs are two-hand anti-tiedown controls. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. CSV-101LS has compact and completely self-contained controls, recessed actuation buttons built in the ends and a universal mount for convenient positioning. Function of CSV's Concurrent actuation of the recessed buttons generates a signal. Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Low Stress (LS) models are for high production applications where operator fatigue is a concern. Needing only 6 ounces of force to actuate, LS units ease the stress on worker's hands and wrists and greatly reduce the risk of repetitive motion disorders. Standard models require 18 ounces of force to actuate. Push-to-connect fittings included. Will actuate any 3 or 4-way air piloted, spring return power valve or small single-acting cylinders. (Cv = 0.11)
PRICE
$1,669.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.44 in |
| Width | 3-1/2 in |
| Height | 3-3/16 in |
| Port Size | 1/8 in |
Product Details
| Thread Type | NPTF |
| Type | Two-Hand Control Valve |
| Operating Pressure Range | 70-100 PSI psi |
| Manufacturers Part Number | CSV-101LS |
| Function | Actuation of Power Valve with Low Stress Actuation |
| For Use With | Air Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment |
| Fitting Material | Steel |
| Brand | Bimba-Mead |