Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235144

MPN #: UT8891-10

Universal Tool Right Angle Air Drill, Female Thread Insert, 1/4" Chuck, 1000 RPM

Product Description
  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 81 dBA
  • 0.45 HP motor ensures no slow down & clean break through
  • Precision engineered angle head and gears supported by ball bearings; and 1/4" x 28 TPI internal thread
  • Motor parts 100% interchangeable with UT8892 pistol drills and UT8724 die grinder series UT8724 die grinder series
  • Angle head interchangeable with UT8893 series
  • Best for: Continuous precision air frame work


PRICE
$2,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.25 in
Weight2 lbs
Min Hose Size3/8 in
Chuck Size1/4 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4 SCFM
Side Grip HandleNo
ReversibleNo
Manufacturers Part NumberUT8891-10
PSI90 psi
ThrottleLever
Sound Level81
Free Speed1000 rpm
ExhaustRear
BrandUniversal Tool
Handle MaterialAluminum w/ overgrip
Horsepower0.45 HP
Gear TrainPlanetary
ColorRed
Chuck TypeFemale Thread Insert
StyleRight Angle
CFM High16 CFM
DescriptionAircraft Angle Drill
DutyIndustrial
Housing MaterialAluminum w/ overgrip

Warranty

Warranty1 Year Parts & Labor