Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235129

MPN #: UT8825R

Universal Tool Reversible Pistol Grip Air Drill, Keyed, 1/4" Chuck, 2600 RPM

Product Description
  • Precision control two step trigger
  • Spindle run out 0.002" for accuracy
  • Internal handle silencing reduces noise level to 84 dBA
  • Composite motor housing and handle for comfort
  • Trigger mounted reverse for model U8825R provides instant change of direction
  • Best for: General purpose drilling in tight areas


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.7 in
Weight2 lbs
Min Hose Size3/8 in
Spindle Size"3/8""-24"
Chuck Size1/4 in

Product Details

Variable SpeedTwo Step
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption3.5 SCFM
Side Grip HandleNo
ReversibleYes
Manufacturers Part NumberUT8825R
PSI90 psi
ThrottleTrigger
Sound Level84
Free Speed2600 rpm
ExhaustHandle
BrandUniversal Tool
Handle MaterialComposite
Horsepower0.3 HP
Gear TrainPlanetary
ColorBlack
Chuck TypeKeyed
StylePistol
CFM High14 CFM
DescriptionReversible Drill
DutyLight
Housing MaterialComposite

Warranty

Warranty1 Year Parts & Labor