Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700166

MPN #: 7807R-A

Ingersoll Rand Right Angle Air Drill, 7807R-A, Standard Keyed, 3/8" Chuck, 1800 RPM

Product Description
7807R-A Series Drill One tool in a family of economical, standard duty tools, the 7807R Series is an excellent choice for service work requiring a compact, low profile angle head. It's a durable, reliable tool for drilling in all types of materials, including sheet metal, wood and composites.

Features:
  • Reversible Motor with convenient control
  • Standard chuck
  • Rear Exhaust
  • Grease point on angle head for easy maintenance
  • Angle Head Height: Chuck Jaws fully extended: 3.8" (95.6 mm) Chuck Jaws fully retracted: 3.3" (84 mm)




PRICE
$159.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.11 in
Weight2 lbs
Min Hose Size42802 in
Air Inlet1/4 in
Chuck Size3/8 in

Product Details

CFM17 CFM
Horsepower0.33 HP
Chuck TypeStandard Keyed
Average Air Consumption4 SCFM
Side Grip HandleNo
StyleRight Angle
ReversibleYes
Vibration<2.5 m/s²
Package Quantity1
Manufacturers Part Number7807R-A
PSI90 psi
Noise Output89.2/100.2 dBA
Free Speed1800 rpm
ExhaustRear
BrandIngersoll Rand