Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235136

MPN #: UT8893-5

Universal Tool Right Angle Air Drill, Female Thread Insert, 1/4" Chuck, 0.9 HP, 500 RPM

Product Description
  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 78 dBA
  • 0.9 HP motor ensures no slow down & clean break through even for larger diameter holes in high grade special alloy materials
  • UT8893S series angle drills feature the same precision engineered angle head as the UT8891 series
  • Motor parts 100% interchangeable with UT8728 die grinder series
  • UT8893 series straight drills feature precision fully caged gears with needle bearings
  • Best for: Continuous precision air frame work and general precision engineering


PRICE
$2,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.9 in
Weight3 lbs
Min Hose Size3/8 in
Chuck Size1/4 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption1.9 SCFM
Side Grip HandleNo
ReversibleNo
Manufacturers Part NumberUT8893-5
PSI90 psi
ThrottleLever
Sound Level83
Free Speed500 rpm
ExhaustRear
BrandUniversal Tool
Handle MaterialAluminum w/ overgrip
Horsepower0.9 HP
Gear TrainPlanetary
ColorRed
Chuck TypeFemale Thread Insert
StyleRight Angle
CFM High18 CFM
DescriptionAircraft Angle Drill
DutyIndustrial
Housing MaterialAluminum w/ overgrip

Warranty

Warranty1 Year Parts & Labor