- 0.5 HP Motor for extra stall resistance
- Reliable planetary gear system
- Trigger mounted reverse switch for convenient change of direction
- Contoured composite grip for comfort
- Best for: Intermittent general drilling and MRO
Universal Tool Reversible Pistol Grip Air Drill, Keyed, 1/2" Chuck, 450 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Spindle Size | "3/8""-24" |
| Chuck Size | 1/2 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 3.5 SCFM |
| Side Grip Handle | Yes |
| Reversible | Yes |
| Manufacturers Part Number | UT2855R |
| PSI | 90 psi |
| Throttle | Trigger |
| Sound Level | 86 |
| Free Speed | 450 rpm |
| Exhaust | Handle |
| Brand | Universal Tool |
| Handle Material | Composite |
| Horsepower | 0.5 HP |
| Gear Train | Planetary |
| Color | Black |
| Chuck Type | Keyed |
| Style | Pistol |
| CFM High | 14 CFM |
| Description | Reversible Drill |
| Duty | Light |
| Housing Material | Composite |
Warranty
| Warranty | 1 Year Parts & Labor |