- Hold two, three or five push-button airpots to better satisfy the demand for a variety of coffees.
- Sturdy, carbon-steel wire construction.
- Vinyl coated to resist corrosion and extend life.
- Hold 2.2 liter or 2.5 liter push-button airpots.
- Sponge-lined trays to catch drips and spills.
Airpot Rack One Level, Holds Three 2.5L Airpots, APR3
Write a Review
|
Questions & Answers (0)
Product Description
Airpot Racks Three 2.5L airpots
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Style | APR-3 Airpot Rack |
| Capacity | Three 2.5L airpots |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 25371.0003 |
| For Use With | Bunn Airpots |
| Brand | Bunn |