- Racks hold both push-button and lever-action airpots.
- Designed to display 2, 3, 4, 5 or 6 airpots.
- Displays can be combined or taken apart easily for greater flexibility.
- Sturdy, carbon-steel wire construction with vinyl coating resists corrosion and is easy to clean.
- Sponge-lined trays to catch drips and spills.
Universal Airpot Rack, 2 Up, 2 Lower, 35728.0003
Write a Review
|
Questions & Answers (0)
Product Description
Universal Airpot Racks UNIV-4 APR - 35728.0003
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Style | Universal Airpot Rack |
| Manufacturers Part Number | 35728.0003 |
| Capacity | 2 Lower, 2 Upper |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |