Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375908

MPN #: 35728.0000

Universal Airpot Rack, 1 Up, 1 Lower, 35728.0000

Product Description
Universal Airpot Racks UNIV-2 APR - 35728

  • Racks hold both push-button and lever-action airpots.
  • Designed to display 2, 3, 4, 5 or 6 airpots.
  • Displays can be combined or taken apart easily for greater flexibility.
  • Sturdy, carbon-steel wire construction with vinyl coating resists corrosion and is easy to clean.
  • Sponge-lined trays to catch drips and spills.
PRICE
$129.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

StyleUniversal Airpot Rack
Manufacturers Part Number35728.0000
Capacity1 Lower, 1 Upper
BrandBunn