Sustnbl AirPulp EcoWave Roll, 4 Chamber, Perforated at 6", 16"W x 1300'L, 1 Mil, Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
EcoWave-100 Type 8.3 - 100% climate neutral, 100% made of recycled materials (82% post consumer). A clear statement on sustainability. Suitable as intermediate bubble cushion with crosswise wrapping. With the EcoWave-100 you get a 100% climate neutral film that protects your goods with a zero carbon footprint.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1300 ft |
| Width | 16 in |
| Weight | 17.3 lbs |
Product Details
| Type | EcoWave Roll |
| Material | Plastic |
| Package Quantity | 1 roll |
| Description | 4-Chamber Air Cushion Wrapper |
| Color | Blue |
| Manufacturers Part Number | Ecowave 8.3 |
| Brand | Sustnbl |
| Recyclable | Yes |