Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203438

MPN #: VCI901

VCI Poly Wrap, 36"W x 200 Yds., 4 Mil, Blue/White, 1 Roll

Product Description
VCI Poly Wrap is an all-poly fabric with unique 100% woven polyolefin structure and special polyolefin coatings for superior tear strength and abrasion resistance.

Features:
  • Provides excellent protection for carbon steel, galvanized steel, aluminum and brass
  • Is not adversely affected by protective oil coatings on steel
  • Excellent barrier against oil, water and moisture. Resists punctures, tears and curl
  • Odorless, non-toxic, safe to handle and use
  • Heat-sealable, with good "dead-fold"
  • Parts emerge clean, dry and ready to use without additional cleaning or rework


PRICE
$342.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200
Width36 in

Product Details

TypePoly Wrap
MaterialPolyolefin
Package Quantity1 Roll
ColorBlue/White
Manufacturers Part NumberVCI901