Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702209

MPN #: ASU4002EX

Utility AirSpade ASU4002EX 4000 2 Ft Extension With Coupler

Product Description
Heavy-duty, electrically insulated extensions for Utility AirSpade 4000. Provide extended reach capability for hard-to-reach locations. Constructed from high-pressure rated, insulated inner air hose surrounded by non-conductive, rigid fiberglass outer tube. Inner air hose rated to 75kV per Ft. for 5 minutes per SAE 100R7. Outer fiberglass tube rated to 100kV per Ft. for 5 minutes per ASTM F711. Non-sparking Brass connection hardware. Compatible with all AirSpade 4000 components and accessories. Includes non-sparking Brass coupler.

Features:
  • Non-conductive fiberglass outer tube with insulated inner air hose
  • Non-sparking Brass sleeves and threads
  • Knurled surfaces provide superior grip for secure connections
  • Dual male threaded connections


  • Includes:
    • Dual female threaded, non-sparking Brass coupler




PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width1.5 in
Height1.5 in
Weight3 lbs
Diameter1-1/2 in

Product Details

TypeUtility AirSpade ASU4002EX 4000 2 Ft Extension With Coupler
ColorGreen
For Use WithAirSpade 4000
MaterialNon- Conductive Fiber Glass
Package Quantity1
DescriptionUtility AirSpade ASU4002EX 4000 2 Ft Extension With Coupler
Manufacturers Part NumberASU4002EX
BrandAirSpade